Zoro Homepage

Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS12DFG3018W16-7pL

  • Zoro # G915901246


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Thickness
0.125 in
UV Resistant
Yes
Sign Background Color
Fluorescent Yellow Green
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12DFG3018W16-7pL
Zoro #
G915901246
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.125 in
Length
18 in
Width
30 in

Details

UV Resistant
Yes
Sign Background Color
Fluorescent Yellow Green
Item
Traffic Sign
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum Sign
Header Legend Color
Black
Header
Left Diagonal Arrow

Description

Left Diagonal Arrow 30X18 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W16-7pL, Sign Category:, School, Header/Legend:, Left Diagonal Arrow, Legend, Text Color:, Black, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.