Shop SIGN SOLUTIONS USA
See all product information
Create Account
Traffic Sign, 30 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS12HWT3021M6-4INT
- Zoro # G915913119
product price:Â
$
95.49
/ea
Key Features
Header
Double Arrow (Symbol)
Width
30 in
Sign Material
Aluminum Sign
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12HWT3021M6-4INT
- Zoro #
- G915913119
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Double Arrow (Symbol)
- Sign Material
- Aluminum Sign
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Header Legend Color
- Blue
- Sign Shape
- Horizontal Rectangle
Dimensions
- Width
- 30 in
- Thickness
- 0.125 in
- Length
- 21 in
Description
Double Arrow 30X21 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, M6-4INT, Sign Category:, Route Marker, Header/Legend:, Double Arrow, Symbol , Legend, Text Color:, Blue, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 1.5 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.