
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS06DWT3030R10-11B
Zoro # G415898497
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black
Thickness
0.063 in
Width
30 in
Sign Background Color
White
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT3030R10-11B
Zoro #
G415898497
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
30 in
Length
30 in
Details
Header Legend Color
Black
Sign Background Color
White
Item
Traffic Sign
Sign Shape
Square
Sign Material
Aluminum Sign
Header
No Turn On Red
UV Resistant
Yes
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
No Turn On Red 30X30 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R10-11B, Sign Category:, Regulatory, Header/Legend:, No Turn On Red , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.