
Traffic Sign, 30 in Width, Aluminum Sign, Square
Mfr # DUS06HOR3030W13-1P30
Zoro # G915907217
product price:Â $95.49
/ea
Free Shipping & Returns
Key Features
Length
30 in
Thickness
0.063 in
Sign Material
Aluminum Sign
Width
30 in
Sign Background Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HOR3030W13-1P30
Zoro #
G915907217
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Thickness
0.063 in
Width
30 in
Details
Sign Material
Aluminum Sign
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Shape
Square
Header Legend Color
Black
Item
Traffic Sign
Header
30 MPH
UV Resistant
Yes
Description
30 MPH 30X30 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W13-1P30, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 30 MPH, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.