Traffic Sign, 30 in Width, Aluminum Sign, Square
- Mfr # DUS12HWT3030R9-4
- Zoro # G915904681
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Header
Hitch Hiking Prohibited
Width
30 in
Sign Shape
Square
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12HWT3030R9-4
- Zoro #
- G915904681
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Hitch Hiking Prohibited
- Sign Shape
- Square
- Sign Background Color
- White
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Red & Black
Dimensions
- Width
- 30 in
- Thickness
- 0.125 in
- Length
- 30 in
Description
Hitch Hiking Prohibited 30X30 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R9-4, Sign Category:, Regulatory, Header/Legend:, Hitch Hiking Prohibited, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.