Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 30 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS06HYE3036W1-8L

  • Zoro # G415899418


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HYE3036W1-8L
Zoro #
G415899418
UPC #
-
Country of Origin
United States

Dimensions

Length
36 in
Width
30 in
Thickness
0.063 in

Details

Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Sign Material
Aluminum Sign
Sign Shape
Vertical Rectangle
UV Resistant
Yes
Header Legend Color
Black
Header
Left Chevron

Description

Left Chevron 30X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-8L, Sign Category:, Warning, Header/Legend:, Left Chevron, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.