
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFY3636W11-8
Zoro # G415895595
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Header
Emergency Vehicle Symbol
Width
36 in
Thickness
0.063 in
Sign Background Color
Yellow
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFY3636W11-8
Zoro #
G415895595
UPC #
-
Country of Origin
United States
Dimensions
Width
36 in
Thickness
0.063 in
Length
36 in
Details
Header
Emergency Vehicle Symbol
Item
Traffic Sign
Sign Background Color
Yellow
Header Legend Color
Black
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Description
Emergency Vehicle 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W11-8, Sign Category:, Warning, Header/Legend:, Emergency Vehicle Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.