
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06DFY3636W2-4
Zoro # G215898956
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Material
Aluminum Sign
Length
36 in
Header Legend Color
Black
Header
T Intersection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DFY3636W2-4
Zoro #
G215898956
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.063 in
Details
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Header
T Intersection
Sign Shape
Diamond
Sign Background Color
Yellow
UV Resistant
Yes
Description
T Intersection 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W2-4, Sign Category:, Warning, Header/Legend:, T Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.