Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06HOR3636W1-4bR

  • Zoro # G415895632


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.063 in
Header
Two Lane Reverse Curve Right
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
Width
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06HOR3636W1-4bR
Zoro #
G415895632
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.063 in
Width
36 in
Length
36 in

Details

Header
Two Lane Reverse Curve Right
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
UV Resistant
Yes
Sign Background Color
Orange
Header Legend Color
Black
Sign Shape
Diamond
Item
Traffic Sign

Description

Two Lane Reverse Curve Right 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W1-4bR, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Two Lane Reverse Curve Right, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.