
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS06HOR3636W4-6L
Zoro # G915902731
product price:Â $122.99
/ea
Free Shipping & Returns
Key Features
Header
Left Entering Roadway Added Lane
Thickness
0.063 in
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Length
36 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HOR3636W4-6L
Zoro #
G915902731
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
36 in
Width
36 in
Details
Header
Left Entering Roadway Added Lane
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Item
Traffic Sign
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Orange
Sign Material
Aluminum Sign
UV Resistant
Yes
Description
Left Entering Roadway Added Lane 36X36 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W4-6L, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Left Entering Roadway Added Lane, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.