Traffic Sign, 36 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DFO3636W12-1

  • Zoro # G915902625


product price:  $181.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.1 in
Sign Material
Aluminum Sign
Width
36 in
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10DFO3636W12-1
Zoro #
G915902625
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.1 in
Width
36 in
Length
36 in

Details

Sign Material
Aluminum Sign
Sign Shape
Diamond
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Header
Double Arrow Symbol

Description

Double Arrow 36X36 Diamond Grade Cubed Fluorescent Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W12-1, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Double Arrow Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.