Traffic Sign, 36 in Width, Aluminum Sign, Diamond
- Mfr # DUS10HYE3636W8-17L
- Zoro # G915903950
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Header
Shoulder Drop Off Left Symbol
Sign Background Color
Yellow
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Thickness
0.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS10HYE3636W8-17L
- Zoro #
- G915903950
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- Shoulder Drop Off Left Symbol
- Sign Background Color
- Yellow
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
- UV Resistant
- Yes
- Header Legend Color
- Black
- Sign Shape
- Diamond
- Sign Material
- Aluminum Sign
Dimensions
- Thickness
- 0.1 in
- Length
- 36 in
- Width
- 36 in
Description
Shoulder Drop Off Left 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W8-17, Sign Category:, Warning, Header/Legend:, Shoulder Drop Off Left Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.