
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12DFG3636S3-1
Zoro # G615901041
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Header
School Bus Stop Ahead
UV Resistant
Yes
Sign Shape
Diamond
Sign Background Color
Fluorescent Yellow Green
Sign Material
Aluminum Sign
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12DFG3636S3-1
Zoro #
G615901041
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Length
36 in
Width
36 in
Details
Header
School Bus Stop Ahead
UV Resistant
Yes
Sign Shape
Diamond
Sign Background Color
Fluorescent Yellow Green
Sign Material
Aluminum Sign
Header Legend Color
Black & Red
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Green Sheeting Series 4083
Item
Traffic Sign
Description
School Bus Stop Ahead 36X36 Diamond Grade Cubed Fluorescent Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, S3-1, Sign Category:, School, Header/Legend:, School Bus Stop Ahead, Legend, Text Color:, Black & Red, Background Color:, Fluorescent Yellow Green, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 36 Center, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.