
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12HYE3636W10-4L
Zoro # G915911153
product price:Â $178.99
/ea
Free Shipping & Returns
Key Features
Header
Left Railroad Crossing T Road
Length
36 in
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE3636W10-4L
Zoro #
G915911153
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
36 in
Thickness
0.125 in
Details
Header
Left Railroad Crossing T Road
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Item
Traffic Sign
Sign Background Color
Yellow
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Diamond
Description
Left Railroad Crossing T Road 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W10-4L, Sign Category:, Warning, Header/Legend:, Left Railroad Crossing T Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.