
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12HYE3636W2-3L
Zoro # G915911351
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
UV Resistant
Yes
Header Legend Color
Black
Thickness
0.125 in
Header
Left Diagonal Side Road
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS12HYE3636W2-3L
Zoro #
G915911351
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.125 in
Width
36 in
Details
UV Resistant
Yes
Header Legend Color
Black
Item
Traffic Sign
Header
Left Diagonal Side Road
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
Sign Material
Aluminum Sign
Sign Shape
Diamond
Sign Background Color
Yellow
Description
Left Diagonal Side Road 36X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W2-3L, Sign Category:, Warning, Header/Legend:, Left Diagonal Side Road, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.