
Traffic Sign, 36 in Width, Aluminum Sign, Diamond
Mfr # DUS12WZO3636W8-11
Zoro # G915913447
product price:Â $191.99
/ea
Free Shipping & Returns
Key Features
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Diamond
Sign Background Color
Fluorescent Orange
Header
Uneven Lanes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12WZO3636W8-11
Zoro #
G915913447
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.125 in
Width
36 in
Length
36 in
Details
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Shape
Diamond
Item
Traffic Sign
Sign Background Color
Fluorescent Orange
Header
Uneven Lanes
Retroreflective Grade
4 inDiamond Grade Fluorescent Work Zone Reflective Orange Sheeting Series 3924S
UV Resistant
Yes
Description
Uneven Lanes 36X36 Work Zone Fluorescent Reflective, WZ FLO .125 Aluminum Thickness - Sign Spec's: MUTCD:, W8-11, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Uneven Lanes, Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 36 Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.