
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS06DWT3636R1-5R
Zoro # G915908375
product price: $162.99
/ea
Free Shipping & Returns
Key Features
Length
36 in
Sign Background Color
White
Sign Material
Aluminum Sign
Thickness
0.063 in
Header
Yield Here to Pedestrians (Right Arrow)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT3636R1-5R
Zoro #
G915908375
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Thickness
0.063 in
Width
36 in
Details
Sign Background Color
White
Sign Material
Aluminum Sign
Header
Yield Here to Pedestrians (Right Arrow)
Sign Shape
Square
Header Legend Color
Red & Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
UV Resistant
Yes
Item
Traffic Sign
Description
Yield Here to Pedestrians > 36X36 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R1-5R, Sign Category:, Regulatory, Header/Legend:, Yield Here to Pedestrians, Right Arrow, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.