
Traffic Sign, 36 in Width, Aluminum Sign, Square
Mfr # DUS10HWT3636R2-2P45
Zoro # G215903087
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.1 in
Sign Background Color
White
Sign Material
Aluminum Sign
Sign Shape
Square
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3636R2-2P45
Zoro #
G215903087
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
36 in
Width
36 in
Details
Sign Background Color
White
Sign Material
Aluminum Sign
Sign Shape
Square
Header Legend Color
Black
UV Resistant
Yes
Item
Traffic Sign
Header
TRUCKS 45
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
TRUCKS 45 36X36 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-2P45, Sign Category:, Regulatory, Header/Legend:, TRUCKS 45, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.