Pool Safety Shield Sign Attention Watch, 12 Inch X 12 Inch, Aluminum Metal Sign

  • Mfr # SHI-A-12-430
  • Zoro # G315376255
product price: 
$
12.99
/ea

Key Features

Sign Material
Aluminum Metal Sign
Height
12 in
Width
12 in
Size
12 in x 12 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SHI-A-12-430
Zoro #
G315376255
UPC #
198821804478
Country of Origin
United States
Sign Material
Aluminum Metal Sign

Dimensions

Height
12 in
Width
12 in
Size
12 in x 12 in

Description

Promote Pool Safety with the "Watch Your Children" Shield Sign Ensure the safety of swimmers with this Shield Sign that reads, "Attention Watch Your Children No Lifeguard On Duty." Perfect for community pools, private pools, or recreational facilities, this sign communicates critical safety instructions to prevent accidents. Durable Construction for Outdoor Use Made from heavy-duty 40 mil thick aluminum, this 12 inch by 12 inch sign resists rust and wear. Its fade-resistant inks and UV-protective coating ensure vibrant and clear messaging over time. Pre-cut holes make installation quick and secure on gates or fences. Bold and Professional Messaging The polished finish and clear text provide a professional appearance, ensuring the sign is noticed and followed, helping to promote a safe swimming environment. Built to last, it's an essential addition to any pool area.


  • • DURABLE ALL-WEATHER DESIGN: Our 12 inch X 12 inch commercial-grade signs are made with UV-protected rust and corrosion-resistant heavy-duty, 40 mil thick aluminum, ensuring a lifetime of maintenance-free usage even in the most extreme indoor and outdoor environments.
  • • VISIBLE IN ANY ENVIRONMENT: Designed with fade-proof ink, bold smart fonts, and vivid colors, these scratch-resistant pre-finished white safety signs are engineered for clear visibility in poor lighting and severe weather conditions.
  • • ELIMINATE WORKPLACE RISK: Maintain an efficient compliant work environment and eliminate the risk of lawsuits, penalties, and fees by alerting employees and customers to standard safety protocol.
  • • QUICK AND EASY INSTALL: Features 2 pre-drilled mounting holes and rounded, burr-free corners for safe and easy handling and fast DIY, installation on any wall, door, fence, entrance, construction site, and caution area.
  • • PROUDLY MADE IN THE USA: Keep your business or work space covered and up to code with SignMission's workplace and warning signage, crafted with pride at our state-of-the-art facility in West Palm Beach, Florida.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.