
Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS10HWT3648R2-4P45
Zoro # G215901366
product price: $208.99
/ea
Free Shipping & Returns
Key Features
Length
48 in
Header
Minimum Speed 45
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT3648R2-4P45
Zoro #
G215901366
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
36 in
Thickness
0.1 in
Details
Item
Traffic Sign
Header
Minimum Speed 45
Sign Material
Aluminum Sign
Header Legend Color
Black
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Description
Minimum Speed 45 36X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R2-4P45, Sign Category:, Regulatory, Header/Legend:, Minimum Speed 45, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.