Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle

  • Mfr # DUS12HWT3648R2-4P10

  • Zoro # G215903810


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Header Legend Color
Black
UV Resistant
Yes
Width
36 in
Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS12HWT3648R2-4P10
Zoro #
G215903810
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
36 in
Thickness
0.125 in

Details

Header Legend Color
Black
UV Resistant
Yes
Header
Minimum Speed 10
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Shape
Vertical Rectangle
Item
Traffic Sign
Sign Background Color
White
Sign Material
Aluminum Sign

Description

Minimum Speed 10 36X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R2-4P10, Sign Category:, Regulatory, Header/Legend:, Minimum Speed 10, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.