
Traffic Sign, 36 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS12HWT3648R4-1
Zoro # G915911054
product price:Â $233.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Material
Aluminum Sign
Length
48 in
Header
Do Not Pass
Sign Shape
Vertical Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS12HWT3648R4-1
Zoro #
G915911054
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
36 in
Thickness
0.125 in
Details
UV Resistant
Yes
Sign Material
Aluminum Sign
Header
Do Not Pass
Sign Shape
Vertical Rectangle
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Traffic Sign
Description
Do Not Pass 36X48 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, R4-1, Sign Category:, Regulatory, Header/Legend:, Do Not Pass, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.