Traffic Sign, 42 in Width, Aluminum Sign, Horizontal Rectangle
- Mfr # DUS12HOR4236W22-3
- Zoro # G915901079
product price:Â
$
204.99
/ea
Free Shipping & Returns
Key Features
Header
End Blasting Zone
Sign Background Color
Orange
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
UV Resistant
Yes
Thickness
0.125 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DUS12HOR4236W22-3
- Zoro #
- G915901079
- UPC #
- -
- Country of Origin
- United States
- Item
- Traffic Sign
- Header
- End Blasting Zone
- Sign Background Color
- Orange
- Retroreflective Grade
- 4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
- UV Resistant
- Yes
- Sign Material
- Aluminum Sign
- Header Legend Color
- Black
- Sign Shape
- Horizontal Rectangle
Dimensions
- Thickness
- 0.125 in
- Width
- 42 in
- Length
- 36 in
Description
End Blasting Zone 42X36 High Intensity Prismatic Reflective .125 Aluminum Thickness - Sign Spec's: MUTCD:, W22-3, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, End Blasting Zone, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 6, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.