
Traffic Sign, 42 in Width, Aluminum Sign, Square
Mfr # DUS10HWT4242R14-5
Zoro # G515902155
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Header Legend Color
Black & Red
Thickness
0.1 in
UV Resistant
Yes
Header
National Network Prohibited
Sign Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10HWT4242R14-5
Zoro #
G515902155
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.1 in
Length
42 in
Width
42 in
Details
Header Legend Color
Black & Red
Item
Traffic Sign
UV Resistant
Yes
Header
National Network Prohibited
Sign Shape
Square
Sign Material
Aluminum Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Description
National Network Prohibited 42X42 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R14-5, Sign Category:, Regulatory, Header/Legend:, National Network Prohibited, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 2 Holes T&B Centered, 3 inset, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 2.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.