
Traffic Sign, 42 in Width, Aluminum Sign, Vertical Rectangle
Mfr # DUS06DWT4248D17-1
Zoro # G815909779
product price: $236.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header Legend Color
Green
Thickness
0.063 in
Sign Background Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06DWT4248D17-1
Zoro #
G815909779
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Length
48 in
Width
42 in
Details
UV Resistant
Yes
Sign Shape
Vertical Rectangle
Header Legend Color
Green
Item
Traffic Sign
Sign Background Color
White
Header
Next Truck Lane 2 Miles
Sign Material
Aluminum Sign
Retroreflective Grade
4 inDiamond Grade DG3 Reflective White Sheeting Series 4090
Description
Next Truck Lane 2 Miles 42X48 Diamond Grade Cubed Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, D17-1, Sign Category:, Guide, Header/Legend:, Next Truck Lane 2 Miles, Legend, Text Color:, Green, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount. T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.