Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS06DFO4848W20-7

  • Zoro # G415896141


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
UV Resistant
Yes
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS06DFO4848W20-7
Zoro #
G415896141
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Thickness
0.063 in
Length
48 in

Details

UV Resistant
Yes
Item
Traffic Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Orange Sheeting Series 4084
Header
Flagger Symbol
Sign Material
Aluminum Sign
Sign Background Color
Fluorescent Orange
Sign Shape
Diamond

Description

Flagger 48X48 Diamond Grade Cubed Fluorescent Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W20-7, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, Flagger Symbol , Legend, Text Color:, Black, Background Color:, Fluorescent Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products