
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS06HYE4848W10-9
Zoro # G415898947
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Header
No Train Horn
Sign Shape
Diamond
Thickness
0.063 in
Width
48 in
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS06HYE4848W10-9
Zoro #
G415898947
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.063 in
Width
48 in
Length
48 in
Details
Header
No Train Horn
Item
Traffic Sign
Sign Shape
Diamond
Header Legend Color
Black
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Yellow Sheeting Series 3931
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Background Color
Yellow
Description
No Train Horn 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, W10-9, Sign Category:, Warning, Header/Legend:, No Train Horn, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.