
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFY4848W1-10
Zoro # G915902960
product price: $332.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Width
48 in
Header
Right Curve With Left Intersection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DUS10DFY4848W1-10
Zoro #
G915902960
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Length
48 in
Thickness
0.1 in
Details
UV Resistant
Yes
Sign Shape
Diamond
Header Legend Color
Black
Header
Right Curve With Left Intersection
Sign Background Color
Yellow
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
Item
Traffic Sign
Sign Material
Aluminum Sign
Description
Right Curve With Left Intersection 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W1-10, Sign Category:, Warning, Header/Legend:, Right Curve With Left Intersection, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.