
Traffic Sign, 48 in Width, Aluminum Sign, Diamond
Mfr # DUS10DFY4848W11-15
Zoro # G415894451
product price: $332.99
/ea
Free Shipping & Returns
Key Features
Width
48 in
Thickness
0.1 in
Sign Shape
Diamond
Sign Background Color
Yellow
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10DFY4848W11-15
Zoro #
G415894451
UPC #
-
Country of Origin
United States
Dimensions
Width
48 in
Thickness
0.1 in
Length
48 in
Details
Item
Traffic Sign
Sign Shape
Diamond
Sign Background Color
Yellow
Header Legend Color
Black
Sign Material
Aluminum Sign
Header
Bike Symbol Ped Symbol
Retroreflective Grade
4 inDiamond Grade Fluorescent DG3 Reflective Yellow Sheeting Series 4081
UV Resistant
Yes
Description
Bike Ped 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-15, Sign Category:, Warning, Header/Legend:, Bike Symbol Ped Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.