Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10DYE4848W11-10

  • Zoro # G415897001


product price:  $332.99
/ea
Free Shipping & Returns

Key Features

Header
Truck Symbol
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS10DYE4848W11-10
Zoro #
G415897001
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Length
48 in
Thickness
0.1 in

Details

Header
Truck Symbol
Sign Shape
Diamond
Sign Material
Aluminum Sign
Header Legend Color
Black
Retroreflective Grade
4 inDiamond Grade DG3 Reflective Yellow Sheeting Series 4091
Item
Traffic Sign
UV Resistant
Yes
Sign Background Color
Yellow

Description

Truck 48X48 Diamond Grade Cubed Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W11-10, Sign Category:, Warning, Header/Legend:, Truck Symbol, Legend, Text Color:, Black, Background Color:, Yellow, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.