Traffic Sign, 48 in Width, Aluminum Sign, Diamond

  • Mfr # DUS10HOR4848W3-5a45

  • Zoro # G215894460


product price:  $265.99
/ea
Free Shipping & Returns

Key Features

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
Header Legend Color
Black
Length
48 in
Header
45 MPH Speed Zone Ahead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HOR4848W3-5a45
Zoro #
G215894460
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
48 in
Thickness
0.1 in

Details

Retroreflective Grade
4 inHigh Intensity Prismatic Reflective Orange Sheeting Series 3934
Sign Material
Aluminum Sign
Header Legend Color
Black
Item
Traffic Sign
Header
45 MPH Speed Zone Ahead
UV Resistant
Yes
Sign Shape
Diamond
Sign Background Color
Orange

Description

45 MPH Speed Zone Ahead 48X48 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, W3-5a45, Sign Category:, Temporary Traffic Control, Construction, Header/Legend:, 45 MPH Speed Zone Ahead, Legend, Text Color:, Black, Background Color:, Orange, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 15, L&R Inset 15 from Centers, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.