
Traffic Sign, 48 in Width, Aluminum Sign, Horizontal Rectangle
Mfr # DUS10HWT4830R10-18
Zoro # G415902033
product price: $165.99
/ea
Free Shipping & Returns
Key Features
Length
30 in
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header
Camera SymbolTraffic Laws Photo Enforce
Header Legend Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS10HWT4830R10-18
Zoro #
G415902033
UPC #
-
Country of Origin
United States
Dimensions
Length
30 in
Width
48 in
Thickness
0.1 in
Details
Sign Shape
Horizontal Rectangle
Item
Traffic Sign
Sign Background Color
White
Header
Camera SymbolTraffic Laws Photo Enforce
Header Legend Color
Black
Sign Material
Aluminum Sign
UV Resistant
Yes
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Description
Camera Traffic Laws Photo Enforce 48X30 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R10-18, Sign Category:, Regulatory, Header/Legend:, Camera SymbolTraffic Laws Photo Enforce, Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 3, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1-7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.