Traffic Sign, 48 in Width, Aluminum Sign, Square

  • Mfr # DUS06HWT4848R3-27

  • Zoro # G215910153


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

Length
48 in
Header Legend Color
Red & Black
Header
NO STRAIGHT THROUGH
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DUS06HWT4848R3-27
Zoro #
G215910153
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Thickness
0.063 in
Width
48 in

Details

Header Legend Color
Red & Black
Header
NO STRAIGHT THROUGH
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Background Color
White
Item
Traffic Sign
UV Resistant
Yes
Sign Material
Aluminum Sign
Sign Shape
Square

Description

NO STRAIGHT THROUGH 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-27, Sign Category:, Regulatory, Header/Legend:, NO STRAIGHT THROUGH, Legend, Text Color:, Red & Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products