
Traffic Sign, 48 in Width, Aluminum Sign, Square
Mfr # DUS06HWT4848R3-4
Zoro # G415910168
product price: $228.99
/ea
Free Shipping & Returns
Key Features
UV Resistant
Yes
Sign Shape
Square
Sign Material
Aluminum Sign
Length
48 in
Header Legend Color
Black & Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DUS06HWT4848R3-4
Zoro #
G415910168
UPC #
-
Country of Origin
United States
Dimensions
Length
48 in
Width
48 in
Thickness
0.063 in
Details
UV Resistant
Yes
Sign Shape
Square
Sign Material
Aluminum Sign
Header Legend Color
Black & Red
Sign Background Color
White
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Header
No U-Turn Symbol
Item
Traffic Sign
Description
No U Turn 48X48 High Intensity Prismatic Reflective .063 Aluminum Thickness - Sign Spec's: MUTCD:, R3-4, Sign Category:, Regulatory, Header/Legend:, No U-Turn Symbol, Legend, Text Color:, Black & Red, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount T&B Inset 6, L&R Inset 9, Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.