Traffic Sign, 60 in Width, Aluminum Sign, Horizontal Rectangle

  • Mfr # DUS10HWT6024R3-25A

  • Zoro # G715910868


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Length
24 in
Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header Legend Color
Black
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DUS10HWT6024R3-25A
Zoro #
G715910868
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Thickness
0.1 in
Width
60 in

Details

Sign Shape
Horizontal Rectangle
Sign Background Color
White
Header Legend Color
Black
Item
Traffic Sign
Retroreflective Grade
4 inHigh Intensity Prismatic Reflective White Sheeting Series 3930
Sign Material
Aluminum Sign
Header
U AND LEFT TURNS Right Arrow
UV Resistant
Yes

Description

U AND LEFT TURNS > 60X24 High Intensity Prismatic Reflective .100 Aluminum Thickness - Sign Spec's: MUTCD:, R3-25A, Sign Category:, Regulatory, Header/Legend:, U AND LEFT TURNS Right Arrow , Legend, Text Color:, Black, Background Color:, White, Aluminum Grade & Temper:, 5052-H38, Hole Punch Pattern:, Federal Punch: 4 Holes, 2 Post Mount: T&B inset 3 L&R inset 12 , Hole Diameter: 7/16 , Hole Punch Shape:, Round, Radius Corners: , 1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.