Beachcroft Brown Aluminum Frame Casual Bench Beige

  • Mfr # P791-600

  • Zoro # G522782177


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Finish
Brown
Frame Material
Aluminum Frame
Seating Capacity
2 Person
Color
Beige
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P791-600
Zoro #
G522782177
UPC #
024052447408
Country of Origin
China

Details

Finish
Brown
Frame Material
Aluminum Frame
Seating Capacity
2 Person
Color
Beige
Weight Capacity
250 lb
Item
Bench
Assembly
Assembly Required
Number of Cushions
1
Style
Casual
Cushion Pattern
Solid
Cushion Fabric
Nuvella
UV Protected
No
Series
Beachcroft

Description

Sporting an easy-on-the-eyes look inspired by driftwood, this bench with cushion elevates the art of indoor-outdoor living. Beautiful and durable enough for indoor and outdoor use, this casually cool bench entices with striking X-leg farmhouse styling and a plush, removable cushion wrapped in high-performing Nuvella fabric that's a breeze to keep clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.