Zoro Homepage

Paddlewheel Flowmeter

  • Mfr # 3-2540-1S

  • Zoro # G1193692


product price: $1,195.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Type
Paddlewheel
Housing Material
Polypropylene
For Pipe Size
36 in
Connection Type
Insertion
Max. Pressure
250 psi @ 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-2540-1S
Zoro #
G1193692
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
36 in
Height
1/2 in
Length
7 1/2 in
Cable Length (Ft.)
25 ft
Height (In.)
0.5
Connection Size (In.)
GF Insertion Fitting
Length (In.)
7-1/2"
Width
1/2 in
Width (In.)
1/2"
Overall Length
7.5 in
Cable Length
25 ft
Overall Width
0.5 in
Overall Height
0.5 in

Details

Item
Mechanical Flowmeter
Type
Paddlewheel
Housing Material
Polypropylene
Connection Type
Insertion
Max. Pressure
250 psi @ 212 Degrees F
Max. Viscosity
500 SUS
Wetted Materials
316 Stainless Steel, Carbon Fiber Reinforced PTFE, FPM, Tungsten Carbide GRP 1
Flow Range
1 to 15 LPM
Fitting
GF Insertion Fitting
Fluid Temp. Range
0 Degrees to 212 Degrees F
GPM Max.
Depends On Pipe Size
Output
15 Hz per ft/sec
Max. Temp. (F)
212
Max. Pressure (PSI)
250 psi @ 212F
Flow Range @ GPM of Water
0.28 to 13943
Max. Voltage
24V DC
Chamber Material
PP
Shaft Material
Tungsten Carbide
Standards
CE Certified, cUL Listed, RoHS, UL Listed
Seal Material
Viton
Output Type
4-20 mA
Product Type
Paddlewheel
Media Temperature - Maximum
212 Degrees F
Rotor Material
Stainless Steel
Wetted Material
316 Stainless Steel, Viton, PTFE, Tungsten Carbide
Mounting Orientation
Vertical
Flow Rate - Maximum
13,943 gpm
Includes Totalizer
Yes
Voltage - Maximum
24V DC
Flow Rate - Minimum
0.28 gpm
Media Temperature - Minimum
0 Degrees F
Flowmeter Type
Paddlewheel
Viscosity - Maximum
500 SUS

Description

Mechanical Flowmeter, Product Type Paddlewheel, Flowmeter Type Paddlewheel, Connection Type Insertion, Media Temperature - Maximum 212 Degrees F, Media Temperature - Minimum 0 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum 24V DC, Housing Material Polypropylene, Rotor Material Stainless Steel, Seal Material Viton, Shaft Material Tungsten Carbide, Wetted Material 316 Stainless Steel, Viton, PTFE, Tungsten Carbide, Standards CE Certified, cUL Listed, RoHS, UL Listed, Output Type 4-20 mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.