PVC Clamp-on Saddles, 3
Mfr # PVUS030
Zoro # G1357307
product price: $316.99
/ea
Free Shipping & Returns
Key Features
Pipe Size
3 in
Outlet Pipe Size
1 1/4 in NPSM
Material
PVC
Standards
NSF Listed
Type
Two piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PVUS030
Zoro #
G1357307
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3 in
Outlet Pipe Size
1 1/4 in NPSM
Length
5 in
Required Hole Size (In.)
1 43/100 in
Overall Length
5 in
Fitting Side A Nominal Pipe Size
3 in
Details
Material
PVC
Item
Clamp On Saddles
Standards
NSF Listed
Type
Two piece
Gasket Material
EPDM
Max. Temp.
140 Degrees F
Schedule
80
Max. Pressure
180 psi
Outlet Connection
PVC
Maximum Operating Pressure
180 psi
Pipe Fitting Material
PVC
Specific Fitting Shape
Clamp-On Saddle
Seal Material
EPDM; EPR
Description
Clamp On Saddles, Two Piece, Pipe Size 3 In., Nominal Run Pipe Size -, Outlet Pipe Size 1-1/4 In. NPSM, Length 5 In., Outlet Connection PVC, Material of Construction PVC, Required Hole Size (In.) 1.43, Max. Pressure 180 PSI, Max. Temp. 140 F, Gasket Material EPDM, Schedule 80, Class -, Standards -
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.