Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Clamp-on Saddles, 4

  • Mfr # PVUS040

  • Zoro # G3111726


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
4 in
Outlet Pipe Size
1 1/4 in NPSM
Material
PVC
Type
Two piece
Required Hole Size (In.)
1 43/100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVUS040
Zoro #
G3111726
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
4 in
Outlet Pipe Size
1 1/4 in NPSM
Required Hole Size (In.)
1 43/100 in
Length
5 in
Overall Length
5 in
Fitting Side A Nominal Pipe Size
4 in

Details

Material
PVC
Type
Two piece
Schedule
80
Max. Pressure
180 psi
Max. Temp.
140 Degrees F
Standards
NSF Listed
Outlet Connection
PVC
Gasket Material
EPDM
Item
Clamp On Saddles
Maximum Operating Pressure
180 psi
Seal Material
EPDM; EPR
Pipe Fitting Material
PVC
Specific Fitting Shape
Clamp-On Saddle

Description

Clamp On Saddles, Two Piece, Pipe Size 4 In., Nominal Run Pipe Size -, Outlet Pipe Size 1-1/4 In. NPSM, Length 5 In., Outlet Connection PVC, Material of Construction PVC, Required Hole Size (In.) 1.43, Max. Pressure 180 PSI, Max. Temp. 140 F, Gasket Material EPDM, Schedule 80, Class -, Standards -

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.