Shop SIGNIFY
See all product information
Create Account
2.0ch Soundbar, 30W RMS Output, Enhanced Stereo, HDMI-ARC, v5.4 BT, Roku TV Ready
- Mfr # TAB4000/37
- Zoro # G024174265
product price:Â
$
69.99
/ea
Key Features
Includes
Remote control, 2 x AA batteries, power adapter, wall mount bracket, quick start guide
Depth
4.13 in
Sound Enhancement
Treble, Bass Boost
Color
Black
Soundbar Freq Range
80 - 20k Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAB4000/37
- Zoro #
- G024174265
- UPC #
- 840063204546
- Country of Origin
- China
- Includes
- Remote control, 2 x AA batteries, power adapter, wall mount bracket, quick start guide
- Sound Enhancement
- Treble, Bass Boost
- Color
- Black
- Item
- Enhanced stereo 2.0 soundbar
- Soundbar Freq Range
- 80 - 20k Hz
- Front Drivers
- 2 Full Range (L+R)
- Total Harmonic Distortion
- 0.1
- Number Of Sound Channels
- 2
- Hdmi Content Protection
- HDCP 1.4
- Supported Audio Formats
- Bluetooth (SBC), HDMI ARC (LPCM 2ch), USB (MP3, WAV, FLAC)
- Soundbar Impedance
- 4 Ohm
- Bluetooth Version
- 5.4
- Hdmi Out (Arc)
- 1
- Speaker System Output Power
- 60W Max / 30W RMS
Dimensions
- Depth
- 4.13 in
- Overall Width
- 29.92 in
- Height
- 2.56 in
Description
Great sound. Easy to use.Want a soundbar to elevate your TV sound and viewing experience? Look no furtherthan this one, where you can expect quality audio and enhanced stereo at home, at awallet-friendly price.Enhanced sound so you don't miss a beatStereo sound with no distortions. 2.0 channels, 60W maxSeamless syncing and connections with HDMI-ARCBluetooth 5.4 for improved audio stabilityQuality you can trustBuilt with EU expertise for reliable qualityMusic and moviesRoku TV Ready. Simple setup. One remote. Quick settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.