Shop SIGNIFY
See all product information
Create Account
2.1ch Soundbar w/Wireless Subwoofer, 70W RMS Output, HDMI-ARC, v5.4 BT, Roku TV Ready
- Mfr # TAB4500/37
- Zoro # G624174283
product price:Â
$
99.99
/ea
Key Features
Number Of Sound Channels
2.1
Soundbar Freq Range
80 - 20k Hz
Depth
3.07 in, 7.95 in
Color
Black
Number Of Woofers
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAB4500/37
- Zoro #
- G624174283
- UPC #
- 840063204553
- Country of Origin
- China
- Number Of Sound Channels
- 2.1
- Soundbar Freq Range
- 80 - 20k Hz
- Color
- Black
- Number Of Woofers
- 1
- Sound Enhancement
- Treble, Bass Boost
- Subwoofer Type
- Active, Wireless
- Soundbar Impedance
- 4 Ohm
- Front Drivers
- 2 Full Range (L+R)
- Hdmi Content Protection
- HDCP 1.4
- Supported Audio Formats
- Bluetooth (SBC), HDMI ARC (LPCM 2ch), USB (MP3, WAV, FLAC)
- Includes
- Remote Control, 2 x AAA Batteries, Power adapter, Wall mount bracket, Quick start guide
- Item
- Soundbar 2.1 with wirreless subwoofer
- Bluetooth Version
- 5.4
- Hdmi Out (Arc)
- 1
Dimensions
- Depth
- 3.07 in, 7.95 in
- Overall Width
- 29.92 in, 5.91 in
- Height
- 2.36 in, 9.84 in
- Woofer Diameter
- 4.5 in
Description
Compact soundbar,immersive audioHigh quality audio in a low prole, with 2.1 channels and a wireless subwoofer. Thissoundbar delivers on price and output, with immersive audio technology that won'tbreak the bank.Small footprint for unobscured accessLooks great with a sleek, compact designEnhanced sound so you don't miss a beatSeamless syncing and connections with HDMI-ARCBluetooth 5.4 for consistent audio stabilityVolume up with no distortion. 140W max / 70W RMS outputImmersive audio with 2.1 channelsQuality you can trustBuilt with EU expertise for reliable qualityMusic and moviesRoku TV Ready. Simple setup. One remote. Quick settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.