
Compact Fluorescent 10Pk
Mfr # PL-C 26W/27
Zoro # G305392999
product price: $17.99
/pk 10, $1.80/eaSold in multiples of 5 for $89.95
Key Features
Bulb Base Type
2-Pin
Watts
26 W
Light Technology
Fluorescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PL-C 26W/27
Zoro #
G305392999
UPC #
-
Country of Origin
China
Details
Item
CFL 2 Pin
Bulb Base Type
2-Pin
Watts
26 W
Color Temperature
2700 K
Light Technology
Fluorescent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.