H5209 Wireless Headphones, Dynamic Bass 65 H Battery Life Fast Charge

  • Mfr # TAH5209BK/00

  • Zoro # G522414955


product price:  $28.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TAH5209BK/00
Zoro #
G522414955
UPC #
840063203624
Country of Origin
China

Description

GREAT SOUND & DYNAMIC BASS: Enjoy rich audio with these wireless headphones. They feature 40 mm drivers for warm sound and activate dynamic bass. The AI microphone filters out background noise during calls, ensuring your voice comes through clearly. ANYTIME & ANYWHERE: With up to 65 hours of playtime, these wireless headphones will keep you immersed in music for plenty of playlists. A quick 5-minute charge provides enough power for another 3 hours of playback, perfect for when you’re short on time. BLUETOOTH MULTIPOINT: Bluetooth 5.3 enables stable streaming by connecting two devices at once. Enjoy multitasking with phone notifications while streaming video from your laptop. They pair instantly for a smooth audio experience. SUPERIOR COMFORT & COMPACT: The lightweight cushioned headband and adjustable soft ear cups ensure a perfect fit. Each ear cup is padded with memory foam for enhanced comfort. With foldable and compact design, they easily fit in your bag for transport. BUTTON OR APP CONTROL: The multi-function button manages calls and playback. Use the power button to activate low latency for videos. Our app enables Dynamic Bass, sets a timer for auto power-off, and offers various sound styles. SOUND: Acoustic system Closed Frequency range 20 - 20,000 Hz Impedance 32 Ohm Maximum power input 20 mW Sensitivity 92 dB (1K Hz, -10dBFS) Speaker diameter 40 mm Driver type Dynamic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.