Signify

Halogen Lamp, PAR16 Bulb Shape, 60W


original price: $10.29
9% off
new price: $9.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Rough Service No
  • Three-Way No
  • Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
  • Shatter-Resistant No
  • Dimmable Yes
See all product information

Product Information

Dimensions

Light Bulb Dia. 2"
Max. Overall Bulb Length 3-1/16"
Overall Length 3 1/4 in
Bulb Dia. 2 in

Details

Rough Service No
Three-Way No
Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Shatter-Resistant No
Dimmable Yes
Bulb Technology Halogen
Light Distribution Flood
Bulb Finish Clear
Bulb Shape PAR16
Bulb Base Type Medium Screw (E26)
Lumens 580 lm
Item Halogen Bulb
Bulb Min. Starting Temp. 0 Degrees F
Bulb Color Temp. 2950K
Average Bulb Life 2500 hr.
Voltage 120V AC
Standards Meets 2012 Lighting Legislation Energy Standards
Bulb Housing Glass
Bulb Designation 60PAR16/EV/FL 120V 6/1 TP
High Output No
Bulb Primary Application General Purpose
ANSI Code BAB
Lighting Technology Halogen
Bulb Power Source Plug and Play
Bulb Beam Angle 27 Degrees
Watts 60 W
Bulb Minimum Starting Temperature 0 Degrees F
Rated Life 2,500 hr
Wattage Equivalency 60W INC
Light Technology Halogen
Color Temperature 2900K
Overall Bulb Base Type Medium Screw
Overall Bulb Shape PAR
Color Rendering Index 100
Light Color White
Incandescent Wattage Equivalency 60 W

Description

Halogen Bulb, Bulb Base Type Medium Screw (E26), Bulb Beam Angle 27 Degrees , Bulb Dia. 2 in, Bulb Housing Glass, Bulb Shape PAR16, Color Rendering Index 100, Color Temperature 2900K, Incandescent Wattage Equivalency 60 W, Lumens 580 lm, Light Technology Halogen, Overall Length 3 1/4 in, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 60 W, Rated Life 2,500 hr, Bulb Finish Clear, Dimmable Yes, Three-Way No, Light Color White, Rough Service No, ANSI Code BAB

Restrictions

  • This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.