No Product Image Available

Signify

HID, 100 W, ED17, Medium Screw (E26)


original price: $103.17
15% off
new price: $87.65
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Bulb Shape ED17
  • Lumens 7,900 lm
  • Bulb Designation MHC100/C/U/MP/4K ELITE
  • Color Rendering Index 90
  • Bulb Beam Angle 360 Degrees
See all product information

Product Information

  • Brand Signify
  • MFR # MHC100/C/U/MP/4K ELITE
  • Zoro # G105976849
  • UPC #
    046677429966
  • Country of Origin China
  • Category HID Light Bulbs

Dimensions

Bulb Dia. 2 1/8 in
Overall Length 5 1/2 in

Details

Bulb Shape ED17
Lumens 7,900 lm
Bulb Designation MHC100/C/U/MP/4K ELITE
Color Rendering Index 90
Bulb Beam Angle 360 Degrees
ANSI Code C90/O
For Enclosed Fixtures No
Bulb Finish Frosted
Item Protected Ceramic Metal Halide
Bulb Operating Position Universal Burning
Bulb Base Type Medium Screw (E26)
Shatter-Resistant No
Bulb Operating Temp. Range 400 Degrees C
Watts 100 W
Standards ANSI
Overall Bulb Shape ED
Rated Life 20,000 hr
Overall Bulb Base Type Medium Screw (E26)
Wattage Equivalency 100W MH
Color Temperature 4000K
Light Technology Ceramic Metal Halide
Amps 1.1 A
Bulb Housing Glass
Dimmable No
Light Color White
Voltage 118V
Maximum Operating Temperature 752 Degrees F
Trade Number MHC100/C/U/MP/4K ELITE

Description

Protected Ceramic Metal Halide, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 1/8 in, Bulb Housing Glass, Bulb Shape ED17, Color Rendering Index 90, Color Temperature 4000K, Lumens 7,900 lm, Light Technology Ceramic Metal Halide, Overall Length 5 1/2 in, Shatter-Resistant No, Voltage 118V, Watts 100 W, Bulb Beam Angle 360 Degrees , Bulb Finish Frosted, Rated Life 20,000 hr, ANSI Code C90/O, Dimmable No, For Enclosed Fixtures No, Bulb Operating Position Universal Burning, Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.