Shop All Decorative Light Bulbs
Signify
Incandescent Lamp, T7 Bulb Shape, 15.0W
Mfr # BC15T7C 120V 6/1
Zoro # G1614844
original price:
$5.34
14% off
new price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Lumens 110
- Bulb Color Temp. 2800K
- Rough Service No
- Watts 15W
Product Information
- Brand Signify
- MFR # BC15T7C 120V 6/1
- Zoro # G1614844
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/2" |
Max Overall Bulb Length | 5-1/2" |
Light Bulb Dia. | 2-1/4" |
Overall Length | 5 1/2 in |
Bulb Dia. | 2 1/4 in |
Details
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape T7, Bulb Finish Clear, Lumens 110, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC15T7C/6/1, Voltage 120V AC, Watts 15W, Bulb Beam Angle 0 Degrees , Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 5 1/2 in, Light Distribution Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Hr1000dx36 replacement light bulb lamp (HR1000DX36 GE GENERAL ELECTRIC G.E)
- LUXRITE G16.5 LED Light Bulbs 4W (40W Equivalent) 400LM 2700K Warm White Dimmable E12 Candelabra Base 4-Pack (LR21610-4PK)
- NEBO NEWTON 500 Flashlight, AAA Battery, AAA Battery, LED Lamp, 2000 Lumens Lumens, Black (NEB-FLT-0014)
- ILC Replacement for Light Bulb / Lamp 300/2if replacement light bulb lamp (300/2IF LIGHT BULB / LAMP)
- SIGNIFY Incandescent Lamp, BA9 Shape, 25W, PK4 (BC25BA9C/CL/LL 6/4)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- SIGNIFY Incandescent Lamp, A19 Bulb Shape, 60W (60A/AGRO 120V 12/1 TP)
- SIGNIFY Incandescent Lamp, T5 Shape, 4.0W, PK4 (BC4T5/TP 12V 12/4)
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 180L - Medium Base - 120V (S3841)
- LUMAPRO LUMAPRO 5W, T6 Miniature Incandescent Light Bulb (C241-1)
- SATCO Bulb, Incandescent, 25W, G25, Medium Base, Globe Light (S3860)
- Signify Decorative Light Bulbs