Shop SIGNIFY
See all product information
Create Account
Kid's On-Ear Wired headphones, <85db volume limited, Blue
- Mfr # TAK2019BL/37
- Zoro # G823939393
product price:Â
$
19.99
/ea
Key Features
Connector
Chrome-plated 3.5 mm
Cable length
1.2 m
Cable Connection
Two-parallel, symmetric
Height
1.69 in
Impedance
24 Ohm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAK2019BL/37
- Zoro #
- G823939393
- UPC #
- 840063206380
- Country of Origin
- China
- Connector
- Chrome-plated 3.5 mm
- Cable Connection
- Two-parallel, symmetric
- Impedance
- 24 Ohm
- Sensitivity
- 104 dB (1kHz)
- Maximum Power Input
- 40 mW
- Microphone
- Built-in
- Driver Type
- Dynamic
- Includes
- Headphones
- Acoustic System
- Closed
- Item
- Kids' on-ear headphones
- Color
- Blue
- Frequency Range
- 20 - 24,000 Hz
- Foldable Design
- Flat/Inwards
Dimensions
- Cable length
- 1.2 m
- Height
- 1.69 in
- Depth
- 8.62 in
- Speaker Diameter
- 32 mm
- Width
- 6.3 in
Description
Kid's Best CompanionThe right headphones to introduce mini music lovers to the world of sound. Its clear bass and playful design is tailoredfor growing kids and it's built tough enough to handle every situation. A volume cap of 85 dB keeps music fun yet safe.Perfect t for kidsErgonomic, adjustable headband grows with the childUltra lightweight headband for superb comfort and tSoft ear cushions provide a comfortable and secure tExtra protection for kidsDurable design built for playing hardAlways safe, always fun. Volume limited to 85 dBEnjoy quality sound32 mm Neodymium speaker drivers deliver pure balanced soundWarm, natural sound. Philips sound signature
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.