Shop VENTUREX
See all product information
Create Account
Stereo Kids Learning Phone & Computer Headphone, 3.5mm & USB-A Adapter, Black, 50PK
- Mfr # K22
- Zoro # G523390920
product price:Â
$
667.99
/pk of 50, $13.36/ea
Free Shipping & Returns
Key Features
Battery Included
No
Driver Unit (mm)
30
Width
0.9 in
Height
0.6 in
Length
5.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K22
- Zoro #
- G523390920
- UPC #
- 802029087129
- Country of Origin
- China
- Battery Included
- No
- Driver Unit (mm)
- 30
- Item
- Headset
- Power Source
- Cord
- Bluetooth Compatible
- No
- Audio Output
- Stereo
- Left or Right Ear
- Both Left and Right
- Wired or Wireless
- Wired
- Headsets Earpiece Design
- Binaural
- Microphones Frequency
- 20-20000 Hz
- Includes
- Pack of Headsets, Audio Adapter
- For Use With
- PC, Laptop, Tablet, and Chromebook
- Color
- Black
- Application
- Kids Learning
- Material
- Plastic
- Impedance
- 32 ohm
- Headphone Volume Control
- No
Dimensions
- Width
- 0.9 in
- Height
- 0.6 in
- Length
- 5.3 in
Description
Built for Young Learners The VentureX K22 50 pack with Type-A adapter is designed to make classroom learning simple, organized, and efficient. With a quick wired headset 3.5mm jack and included adapters, each unit connects instantly to tablets, laptops, Chromebooks, and PCs without setup or charging. These wired kids headphones for school deliver consistent comfort, durability, and compatibility, making them ideal for schools and institutions that need dependable performance for multiple students. Comfort That Grows with Them Soft memory sponge earmuffs gently cushion the ears, offering a cozy fit that stays light even after hours of use. The adjustable headband and 90 degree swivel cups let each headphone for kids adapt to different head sizes for a secure fit. The lightweight design keeps pressure off small ears, letting children learn and listen comfortably all day. Whether used for lessons, reading, or computer labs, each wired kids headset stays comfortable throughout school activities. Ready for Real Life The VentureX K22 kids wired headphones 50 pack with Type-A adapter are built for busy classrooms and shared learning spaces. The strong, tangle free cables stay neat and easy to manage, while the sturdy frame adds long-term durability. The included adapters make connecting to USB-A devices simple, giving educators flexible compatibility with different school systems. The noise reducing ear cushions help block distractions, creating a quieter, more focused environment. With a simple plug and play setup and clear, balanced sound, each 3.5mm headset makes classroom use effortless. Every word, lesson, and song comes through clearly, helping students stay engaged and confident. Whether used as kids tablet headphones, kids computer headset, or reliable work headset for group learning, the VentureX K22 50 pack with Type-A adapter combines flexibility, comfort, and clarity for modern education.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.