Kid's On-Ear Wireless headphones, <85db volume limited, LED lights, Audio share, Pink
- Mfr # TAK4200PK/37
- Zoro # G924174273
product price:
$
39.99
/ea
Key Features
Maximum Power Input
20 mW
Maximum Range
Up to 10 m
Bluetooth Version
5.4
Bluetooth Profiles
A2DP, AVRCP, HFP
Width
6.3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAK4200PK/37
- Zoro #
- G924174273
- UPC #
- 840063206595
- Country of Origin
- China
- Color
- Pink
- Maximum Power Input
- 20 mW
- Maximum Range
- Up to 10 m
- Bluetooth Version
- 5.4
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Item
- Kids' wireless on-ear headphones
- Includes
- 20cm USB-C cable, Quick Start Guide, Headphones
- Impedance
- 32 Ohm
- Driver Type
- Dynamic
- Sensitivity
- 112 dB (1kHz, 179 mV)
- Frequency Range
- 20 - 20,000 Hz
- Charging Time
- 2 hrs
- Multipoint Connection
- Yes
- Acoustic System
- Closed
- Music Play Time
- 45 hrs
Dimensions
- Width
- 6.3 in
- Height
- 7.09 in
- Depth
- 1.57 in
- Speaker Diameter
- 32 mm
Description
Safe, fun, and travel-friendlyWith colorful LEDs on the ear cups and a fun wireless audio-share feature, these headphones are built for kids to love.They’re volume limited for young ears and a special travel mode lets kids listen safely in nosier environments too.On-ear wireless headphones. Built for kids.Always safe, always fun. Volume limits for home and travel*Kid-friendly comfort and easy to useWireless audio sharing doubles the funColorful design with LED lightsCompanion app for parental controlsTough, durable, and foldablePhilips Headphones app with parental controlsLong battery life and easy wireless connectionsCool for calls, and great sound tooRCS-certied recycled plastic. Responsible packagingClear calls with friends and familyWarm, natural sound. Philips sound signature
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.