Kid's Over-Ear Wireless Noise Canceling Pro headphones, <85db, AudioSharing, AmberLight
- Mfr # TAK5500AL/00
- Zoro # G724174299
product price:
$
59.99
/ea
Key Features
Driver Type
Dynamic
Music Play Time
34 hrs (ANC on), 60 hrs (ANC off)
Speaker Diameter
40 mm
Charging Time
2 hrs (15 mins fast charging for 10 hrs)
Frequency Range
20 - 20,000 Hz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TAK5500AL/00
- Zoro #
- G724174299
- UPC #
- 840063206342
- Country of Origin
- China
- Driver Type
- Dynamic
- Music Play Time
- 34 hrs (ANC on), 60 hrs (ANC off)
- Item
- Kids' wireless over-ear headphones with Adaptive Noise Canceling
- Color
- Ambient Light
- Charging Time
- 2 hrs (15 mins fast charging for 10 hrs)
- Frequency Range
- 20 - 20,000 Hz
- Maximum Power Input
- 20 mW
- Sensitivity
- 115 dB (1kHz, 179mV)
- Impedance
- 32 Ohm
- Bluetooth Version
- 5.4
- Multipoint Connection
- Yes
- Maximum Range
- Up to 10 m
- Bluetooth Profiles
- A2DP, AVRCP, HFP
- Headphone Socket
- 3.5 mm
- Includes
- 20cm USB-C cable, Quick Start Guide, Headphones
- Acoustic System
- Closed
- Wireless Audio Sharing
- Yes
Dimensions
- Speaker Diameter
- 40 mm
- Depth
- 1.69 in
- Height
- 7.28 in
- Width
- 7.13 in
Description
Ready for music, calls,and quietKids can safely immerse with these volume-limited over-ear wireless headphones.Sound is crisp and clear while adaptive noise canceling lets them focus quietly-orhear what they’re listening to without wanting to turn up the volume!Over-ear wireless headphones. Built for kids.Designed for young ears. Volume limits for home and travelAdaptive noise cancellation for safe listening anywhereWireless audio sharing doubles the funAdaptive noise canceling and parental controlsFoldable design with kid-friendly comfort and controlsClear calls with friends and familyLong battery life and easy connectionsPhilips Headphones app with parental controlsVolume-limited natural sound. Responsible design.Warm, natural sound. Philips sound signatureGRS-certied recycled plastic. Responsible packaging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.